Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cody Distressed ORB Handlesets Distressed ORB

  • Mfr # M504.402

  • Zoro # G1488363


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Length
0
Color
Distressed Oil Rubbed Bronze
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M504.402
Zoro #
G1488363
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Cody Distressed ORB Handlesets Distresse
Series
Estate
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
7.2

Description

Item Cody Distressed ORB Handlesets Distresse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.