Zoro Homepage

Cody Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # M502.102

  • Zoro # G1490865


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Oil Rubbed Bronze
Height
3.9
Length
17.6
Width
5.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M502.102
Zoro #
G1490865
UPC #
-
Country of Origin
China

Dimensions

Height
3.9
Length
17.6
Width
5.8

Details

Item
Cody Oil Rubbed Bronze Handlesets Oil Ru
Series
Estate
Color
Oil Rubbed Bronze
Material
Brass
Weight
3.4172

Description

Item Cody Oil Rubbed Bronze Handlesets Oil Ru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.