Zoro Homepage

Cody Satin Black Handlesets Satin Black

  • Mfr # M502.190

  • Zoro # G1491382


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Black
Series
Estate
Strike Type
Mortise
Length
0
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M502.190
Zoro #
G1491382
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Cody Satin Black Handlesets Satin Black
Finish
Satin Black
Series
Estate
Strike Type
Mortise
Material
Brass
Color
Satin Black
Weight
3.4172
Product Type
Trim

Description

Item Cody Satin Black Handlesets Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.