Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cody Venetian Bronze Handlesets Venetian Bronze

  • Mfr # M502.112

  • Zoro # G1493360


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Series
Estate
Strike Type
Mortise
Material
Brass
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M502.112
Zoro #
G1493360
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Cody Venetian Bronze Handlesets Venetian
Finish
Bronze
Series
Estate
Strike Type
Mortise
Material
Brass
Color
Venetian Bronze
Weight
3.4172
Product Type
Trim

Description

Item Cody Venetian Bronze Handlesets Venetian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.