Zoro Homepage

Colonial Bright Chrome Turns Bright Chrome

  • Mfr # 6756.260

  • Zoro # G1493674


product price: $96.80
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Bright Chrome
Length
0.1
Weight
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6756.260
Zoro #
G1493674
UPC #
00723079184371
Country of Origin
China

Dimensions

Length
0.1
Width
0.1
Height
1

Details

Material
Brass
Series
Estate
Color
Bright Chrome
Item
Colonial Bright Chrome Turns Bright Chro
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Colonial Bright Chrome Turns Bright Chro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.