Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colonial Distressed ORB Cylinders Distressed ORB

  • Mfr # 6757.402

  • Zoro # G1493631


product price: $68.00
/ea

Key Features

Series
Estate
Material
Brass
Width
3.3858
Color
Distressed Oil Rubbed Bronze
Height
2.126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6757.402
Zoro #
G1493631
UPC #
-
Country of Origin
China

Dimensions

Width
3.3858
Height
2.126
Length
7.3228

Details

Item
Colonial Distressed ORB Cylinders Distre
Series
Estate
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
1
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Colonial Distressed ORB Cylinders Distre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.