Shop BALDWIN
See all product information
Create Account
Colonial Distressed ORB Turns Distressed ORB
- Mfr # 6756.402
- Zoro # G1493613
product price:Â
$
96.80
/ea
Key Features
Material
Brass
Series
Estate
Color
Distressed Oil Rubbed Bronze
Width
1
Height
0.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6756.402
- Zoro #
- G1493613
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1
- Height
- 0.6
- Length
- 2.5
Details
- Material
- Brass
- Series
- Estate
- Color
- Distressed Oil Rubbed Bronze
- Item
- Colonial Distressed ORB Turns Distressed
- Weight
- 0.2
- Warranty
- Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Colonial Distressed ORB Turns Distressed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.