
Colonial Lifetime Brass Cylinders Lifetime Brass
Mfr # 6757.003
Zoro # G1494365
product price: $68.00
/eaKey Features
Series
Estate
Color
Lifetime Brass
Height
0.25
Length
1.75
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6757.003
Zoro #
G1494365
UPC #
00723079085326
Country of Origin
China
Dimensions
Height
0.25
Length
1.75
Width
1.75
Details
Item
Colonial Lifetime Brass Cylinders Lifeti
Series
Estate
Color
Lifetime Brass
Material
Brass
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Colonial Lifetime Brass Cylinders Lifeti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.