Zoro Homepage

Colonial Lifetime Brass Turns Lifetime Brass

  • Mfr # 6756.003

  • Zoro # G1494252


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Lifetime Brass
Length
2.75
Weight
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6756.003
Zoro #
G1494252
UPC #
00723079184241
Country of Origin
China

Dimensions

Length
2.75
Height
1.25
Width
1.25

Details

Material
Brass
Series
Estate
Color
Lifetime Brass
Item
Colonial Lifetime Brass Turns Lifetime B
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Colonial Lifetime Brass Turns Lifetime B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.