Zoro Homepage

Colonial Lifetime Satin Brass Turns Lifetime Satin Brass

  • Mfr # 6756.044

  • Zoro # G1494359


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Lifetime Satin Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Height
0.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6756.044
Zoro #
G1494359
UPC #
00823079432189
Country of Origin
China

Dimensions

Height
0.3125
Length
2.25
Width
0.3125

Details

Material
Brass
Series
Estate
Color
Lifetime Satin Brass
Item
Colonial Lifetime Satin Brass Turns Life
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Colonial Lifetime Satin Brass Turns Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.