
Colonial Lifetime Satin Nickel Cylinders Lifetime Satin Nickel
Mfr # 6757.056
Zoro # G1494392
product price: $74.99
/eaKey Features
Series
Estate
Height
0.1
Color
Lifetime Satin Nickel
Length
1.75
Weight
0.3307
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6757.056
Zoro #
G1494392
UPC #
-
Country of Origin
China
Dimensions
Height
0.1
Length
1.75
Width
1.75
Details
Item
Colonial Lifetime Satin Nickel Cylinders
Series
Estate
Color
Lifetime Satin Nickel
Weight
0.3307
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Colonial Lifetime Satin Nickel Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.