Zoro Homepage

Colonial Oil Rubbed Bronze Turns Oil Rubbed Bronze

  • Mfr # 6756.102.EXT

  • Zoro # G1494401


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Oil Rubbed Bronze
Length
7.5
Width
3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6756.102.EXT
Zoro #
G1494401
UPC #
00723079742373
Country of Origin
China

Dimensions

Length
7.5
Width
3.8
Height
2.6

Details

Material
Brass
Series
Estate
Color
Oil Rubbed Bronze
Item
Colonial Oil Rubbed Bronze Turns Oil Rub
Weight
0.2205
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Colonial Oil Rubbed Bronze Turns Oil Rub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.