
Colonial Satin Brass with Brown Cylinders Satin Brass with Brown
Mfr # 6757.060
Zoro # G1494410
product price: $68.00
/eaKey Features
Finish
Satin Brass and Brown
Series
Estate
Width
2.5
Length
4.1
Color
Satin Brass and Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6757.060
Zoro #
G1494410
UPC #
-
Country of Origin
China
Dimensions
Width
2.5
Length
4.1
Height
0.8
Details
Item
Colonial Satin Brass with Brown Cylinder
Finish
Satin Brass and Brown
Series
Estate
Color
Satin Brass and Brown
Weight
0.1
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Colonial Satin Brass with Brown Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.