Zoro Homepage

Colonial Satin Brass with Brown Turns Satin Brass with Brown

  • Mfr # 6756.060

  • Zoro # G1494499


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Satin Brass and Brown
Height
1.25
Weight
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6756.060
Zoro #
G1494499
UPC #
-
Country of Origin
China

Dimensions

Height
1.25
Length
2.75
Width
1.25

Details

Material
Brass
Series
Estate
Color
Satin Brass and Brown
Item
Colonial Satin Brass with Brown Turns Sa
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Colonial Satin Brass with Brown Turns Sa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.