
Colonial Unlacquered Brass Cylinders Unlacquered Brass
Mfr # 6757.031
Zoro # G1494541
product price: $68.00
/eaKey Features
Finish
Unlacquered Brass
Series
Estate
Height
0.25
Color
Unlacquered Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6757.031
Zoro #
G1494541
UPC #
00723079149424
Country of Origin
China
Dimensions
Height
0.25
Width
1.75
Length
1.75
Details
Item
Colonial Unlacquered Brass Cylinders Unl
Finish
Unlacquered Brass
Series
Estate
Color
Unlacquered Brass
Material
Brass
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Colonial Unlacquered Brass Cylinders Unl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.