Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colonial Unlacquered Brass Turns Unlacquered Brass

  • Mfr # 6756.031.EXT

  • Zoro # G1494550


product price: $113.60
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Unlacquered Brass
Width
2.6
Weight
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6756.031.EXT
Zoro #
G1494550
UPC #
-
Country of Origin
China

Dimensions

Width
2.6
Length
4.1
Height
1.2

Details

Material
Brass
Series
Estate
Color
Unlacquered Brass
Item
Colonial Unlacquered Brass Turns Unlacqu
Weight
0.8
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Colonial Unlacquered Brass Turns Unlacqu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.