Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colonial Venetian Bronze Cylinders Venetian Bronze

  • Mfr # 6757.112

  • Zoro # G1494532


product price: $74.99
/ea

Key Features

Finish
Venetian Bronze
Series
Estate
Height
0.25
Width
1.75
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6757.112
Zoro #
G1494532
UPC #
-
Country of Origin
China

Dimensions

Height
0.25
Width
1.75
Length
1.75

Details

Item
Colonial Venetian Bronze Cylinders Venet
Finish
Venetian Bronze
Series
Estate
Material
Brass
Color
Venetian Bronze
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Colonial Venetian Bronze Cylinders Venet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.