
Colonial Venetian Bronze Turns Venetian Bronze
Mfr # 6756.112
Zoro # G1494514
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Venetian Bronze
Length
2.75
Width
1.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6756.112
Zoro #
G1494514
UPC #
00723079921730
Country of Origin
China
Dimensions
Length
2.75
Width
1.25
Height
1.25
Details
Material
Brass
Series
Estate
Color
Venetian Bronze
Item
Colonial Venetian Bronze Turns Venetian
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Colonial Venetian Bronze Turns Venetian
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.