
Colonial Vintage Brass Cylinders Vintage Brass
Mfr # 6757.033
Zoro # G1494645
product price: $74.99
/eaKey Features
Series
Estate
Height
0.25
Color
Vintage Brass
Weight
0.2
Width
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6757.033
Zoro #
G1494645
UPC #
884011019318
Country of Origin
China
Dimensions
Height
0.25
Width
2.5
Length
2.5
Details
Item
Colonial Vintage Brass Cylinders Vintage
Series
Estate
Color
Vintage Brass
Weight
0.2
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Colonial Vintage Brass Cylinders Vintage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.