Concord Oil Rubbed Bronze Escutcheons Oil Rubbed Bronze

  • Mfr # MP004.102.KC1

  • Zoro # G1498942


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP004.102.KC1
Zoro #
G1498942
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Concord Oil Rubbed Bronze Escutcheons Oi
Color
Oil Rubbed Bronze
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass

Description

Concord Oil Rubbed Bronze Escutcheons Oi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.