Concord Oil Rubbed Bronze Handlesets Oil Rubbed Bronze
- Mfr # 6794.102.KC
- Zoro # G1499283
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Oil Rubbed Bronze
Length
12.2
Height
3.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6794.102.KC
- Zoro #
- G1499283
- UPC #
- -
- Country of Origin
- China
- Item
- Concord Oil Rubbed Bronze Handlesets Oil
- Material
- Brass
- Series
- Estate
- Color
- Oil Rubbed Bronze
Dimensions
- Length
- 12.2
- Height
- 3.1
- Width
- 3.7
Description
Item Concord Oil Rubbed Bronze Handlesets Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.