Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concord Satin Black Handlesets Satin Black

  • Mfr # 6794.190.KC

  • Zoro # G1499791


product price: $286.40
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Satin Black
Weight
0.7
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6794.190.KC
Zoro #
G1499791
UPC #
-
Country of Origin
China

Dimensions

Width
3.5
Length
12.3
Height
3.1

Details

Item
Concord Satin Black Handlesets Satin Bla
Material
Brass
Series
Estate
Color
Satin Black
Weight
0.7

Description

Item Concord Satin Black Handlesets Satin Bla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.