
Concord Unlacquered Brass Handlesets Unlacquered Brass
Mfr # 6794.031.KC
Zoro # G1501383
product price: $286.40
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Unlacquered Brass
Series
Estate
Width
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6794.031.KC
Zoro #
G1501383
UPC #
-
Country of Origin
China
Dimensions
Width
3.5
Height
3.1
Length
12.3
Details
Item
Concord Unlacquered Brass Handlesets Unl
Location Type
Interior
Material
Brass
Finish
Unlacquered Brass
Series
Estate
Weight
0.7
Color
Unlacquered Brass
Description
Item Concord Unlacquered Brass Handlesets Unl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.