Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concord Vintage Brass Handlesets Vintage Brass

  • Mfr # 6794.033.KN

  • Zoro # G1502031


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Width
3.5
Height
3.1
Length
12.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6794.033.KN
Zoro #
G1502031
UPC #
00884011035929
Country of Origin
China

Dimensions

Width
3.5
Height
3.1
Length
12.3

Details

Item
Concord Vintage Brass Handlesets Vintage
Material
Brass
Series
Estate
Color
Vintage Brass

Description

Item Concord Vintage Brass Handlesets Vintage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.