Contemporary Antique Brass Cremone Bolts Antique Brass
Mfr # 8107.050.R8LK
Zoro # G1501970
product price:Â $1,496.00
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
55
Width
4.5
Fastener Finish
Antique Brass
Basic Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8107.050.R8LK
Zoro #
G1501970
UPC #
-
Country of Origin
China
Dimensions
Length
55
Width
4.5
Details
Item
Contemporary Antique Brass Cremone Bolts
Material
Brass
Fastener Finish
Antique Brass
Basic Material
Brass
Fastener Thread Direction
Right Hand
Color
Antique Brass
Series
Estate
Strike Type
Angle, Universal, and Mortise Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Contemporary Antique Brass Cremone Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.