
Contemporary Bright Chrome Cylinders Bright Chrome
Mfr # 6738.260
Zoro # G1502223
product price: $74.99
/eaKey Features
Finish
Bright Chrome
Style
Round
Series
Estate
Material
Brass
Length
4.8031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6738.260
Zoro #
G1502223
UPC #
-
Country of Origin
China
Dimensions
Length
4.8031
Height
2.0472
Width
3.7008
Details
Item
Contemporary Bright Chrome Cylinders Bri
Finish
Bright Chrome
Style
Round
Series
Estate
Material
Brass
Color
Bright Chrome
Weight
1.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Contemporary Bright Chrome Cylinders Bri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.