Contemporary Life Bright Nickel Cremone Bolts Life Bright Nickel

  • Mfr # 8107.055.CVR

  • Zoro # G1502950


product price:  $80.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
0
Width
0
Fastener Finish
Bight Nickel
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8107.055.CVR
Zoro #
G1502950
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Contemporary Life Bright Nickel Cremone
Material
Brass
Fastener Finish
Bight Nickel
Basic Material
Brass
Color
Lifetime Bright Nickel
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Contemporary Life Bright Nickel Cremone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.