Contemporary Life Bright Nickel Cremone Bolts Life Bright Nickel
Mfr # 8107.055.L7LK
Zoro # G1502899
product price:Â $1,058.40
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
55
Width
5.7
Basic Material
Brass
Fastener Finish
Bight Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8107.055.L7LK
Zoro #
G1502899
UPC #
-
Country of Origin
China
Dimensions
Length
55
Width
5.7
Details
Item
Contemporary Life Bright Nickel Cremone
Material
Brass
Basic Material
Brass
Fastener Finish
Bight Nickel
Color
Lifetime Bright Nickel
Strike Type
Angle, Universal, and Mortise Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Contemporary Life Bright Nickel Cremone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.