Zoro Homepage

Contemporary Lifetime Brass Cylinders Lifetime Brass

  • Mfr # 6738.003

  • Zoro # G1502880


product price: $74.99
/ea

Key Features

Finish
Brass
Style
Round
Series
Estate
Material
Brass
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6738.003
Zoro #
G1502880
UPC #
-
Country of Origin
China

Dimensions

Height
0.375
Length
2
Width
2

Details

Item
Contemporary Lifetime Brass Cylinders Li
Finish
Brass
Style
Round
Series
Estate
Material
Brass
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Contemporary Lifetime Brass Cylinders Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.