Zoro Homepage

Contemporary Lifetime Bright Nickel Cylinders Lifetime Bright Nickel

  • Mfr # 6738.055

  • Zoro # G1502862


product price: $74.99
/ea

Key Features

Finish
Bright Nickel
Style
Round
Series
Estate
Material
Brass
Width
3.4646
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6738.055
Zoro #
G1502862
UPC #
-
Country of Origin
China

Dimensions

Width
3.4646
Height
2.126
Length
7.2441

Details

Item
Contemporary Lifetime Bright Nickel Cyli
Finish
Bright Nickel
Style
Round
Series
Estate
Material
Brass
Color
Lifetime Bright Nickel
Weight
0.8
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Contemporary Lifetime Bright Nickel Cyli

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.