Contemporary Oil Rubbed Bronze Cremone Bolts Oil Rubbed Bronze

  • Mfr # 8107.102.CVR

  • Zoro # G1502993


product price:  $76.75
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3.6
Width
3.5
Fastener Finish
Oil Rubbed
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8107.102.CVR
Zoro #
G1502993
UPC #
00723079233109
Country of Origin
China

Dimensions

Length
3.6
Width
3.5

Details

Item
Contemporary Oil Rubbed Bronze Cremone B
Material
Brass
Fastener Finish
Oil Rubbed
Basic Material
Brass
Color
Oil Rubbed Bronze
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Contemporary Oil Rubbed Bronze Cremone B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.