Contemporary Oil Rubbed Bronze Cremone Bolts Oil Rubbed Bronze
- Mfr # 8107.102.L7LK
- Zoro # G1503054
product price:Â
$
1,058.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
55
Width
4.75
Fastener Finish
Oil Rubbed
Basic Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8107.102.L7LK
- Zoro #
- G1503054
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 55
- Width
- 4.75
Details
- Item
- Contemporary Oil Rubbed Bronze Cremone B
- Material
- Brass
- Fastener Finish
- Oil Rubbed
- Basic Material
- Brass
- Color
- Oil Rubbed Bronze
- Strike Type
- Angle, Universal, and Mortise Strike
- Series
- Estate
- Warranty
- Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Contemporary Oil Rubbed Bronze Cremone B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.