Contemporary Oil Rubbed Bronze Cremone Bolts Oil Rubbed Bronze

  • Mfr # 8107.102.L8LK

  • Zoro # G1502969


product price:  $1,496.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
56
Width
8.3
Fastener Finish
Oil Rubbed
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8107.102.L8LK
Zoro #
G1502969
UPC #
-
Country of Origin
China

Dimensions

Length
56
Width
8.3

Details

Item
Contemporary Oil Rubbed Bronze Cremone B
Material
Brass
Fastener Finish
Oil Rubbed
Basic Material
Brass
Color
Oil Rubbed Bronze
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Strike Type
Angle, Universal, and Mortise Strike

Description

Contemporary Oil Rubbed Bronze Cremone B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.