Contemporary Oil Rubbed Bronze Cremone Bolts Oil Rubbed Bronze
Mfr # 8107.102.R8LK
Zoro # G1502975
product price:Â $1,563.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
55.2
Width
7.4
Fastener Finish
Oil Rubbed
Fastener Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8107.102.R8LK
Zoro #
G1502975
UPC #
-
Country of Origin
China
Dimensions
Length
55.2
Width
7.4
Details
Item
Contemporary Oil Rubbed Bronze Cremone B
Material
Brass
Fastener Finish
Oil Rubbed
Fastener Thread Direction
Right Hand
Basic Material
Brass
Color
Oil Rubbed Bronze
Series
Estate
Strike Type
Angle, Universal, and Mortise Strike
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Contemporary Oil Rubbed Bronze Cremone B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.