
Contemporary Oil Rubbed Bronze Cylinders Oil Rubbed Bronze
Mfr # 6738.102
Zoro # G1503039
product price: $68.00
/eaKey Features
Series
Estate
Material
Brass
Width
1.75
Length
1.75
Height
0.34
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6738.102
Zoro #
G1503039
UPC #
-
Country of Origin
China
Dimensions
Width
1.75
Length
1.75
Height
0.34
Details
Item
Contemporary Oil Rubbed Bronze Cylinders
Series
Estate
Material
Brass
Color
Oil Rubbed Bronze
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Contemporary Oil Rubbed Bronze Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.