
Contemporary Satin Black Cylinders Satin Black
Mfr # 6738.190
Zoro # G1503151
product price: $74.99
/eaKey Features
Finish
Satin Black
Style
Round
Series
Estate
Length
4.0157
Color
Satin Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6738.190
Zoro #
G1503151
UPC #
00829846321762
Country of Origin
China
Dimensions
Length
4.0157
Width
2.4409
Height
1.1811
Details
Item
Contemporary Satin Black Cylinders Satin
Finish
Satin Black
Style
Round
Series
Estate
Color
Satin Black
Weight
0.7
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Contemporary Satin Black Cylinders Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.