
Contemporary Square Antique Brass Cylinders Antique Brass
Mfr # 6743.050
Zoro # G1349614
product price: $68.00
/eaKey Features
Finish
Antique Brass
Series
Estate
Length
0
Color
Antique Brass
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6743.050
Zoro #
G1349614
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Contemporary Square Antique Brass Cylind
Finish
Antique Brass
Series
Estate
Color
Antique Brass
Weight
0.295
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Contemporary Square Antique Brass Cylind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.