Zoro Homepage

Contemporary Square Bright Chrome Cylinders Bright Chrome

  • Mfr # 6743.260

  • Zoro # G1349580


product price: $68.00
/ea

Key Features

Series
Estate
Length
2
Color
Bright Chrome
Weight
0.2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6743.260
Zoro #
G1349580
UPC #
-
Country of Origin
China

Dimensions

Length
2
Height
0.4
Width
2

Details

Item
Contemporary Square Bright Chrome Cylind
Series
Estate
Color
Bright Chrome
Weight
0.2
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Contemporary Square Bright Chrome Cylind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.