Zoro Homepage

Contemporary Square Distressed ORB Cylinders Distressed ORB

  • Mfr # 6743.402

  • Zoro # G1349693


product price: $74.99
/ea

Key Features

Finish
Distressed Oil Rubbed Bronze
Series
Estate
Width
0
Length
0
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6743.402
Zoro #
G1349693
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Contemporary Square Distressed ORB Cylin
Finish
Distressed Oil Rubbed Bronze
Series
Estate
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
0.295
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Contemporary Square Distressed ORB Cylin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.