
Contemporary Square Life Bright Nickel Cylinders Life Bright Nickel
Mfr # 6743.055
Zoro # G1349669
product price: $68.00
/eaKey Features
Finish
Bright Nickel
Series
Estate
Weight
0.2
Width
2
Height
0.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6743.055
Zoro #
G1349669
UPC #
-
Country of Origin
China
Dimensions
Width
2
Height
0.4
Length
2
Details
Item
Contemporary Square Life Bright Nickel C
Finish
Bright Nickel
Series
Estate
Weight
0.2
Material
Brass
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Contemporary Square Life Bright Nickel C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.