
Contemporary Square Oil Rubbed Bronze Cylinders Oil Rubbed Bronze
Mfr # 6743.102
Zoro # G1349711
product price: $74.99
/eaKey Features
Finish
Oil Rubbed Bronze
Series
Estate
Height
0.25
Material
Brass
Weight
0.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6743.102
Zoro #
G1349711
UPC #
00829846320642
Country of Origin
China
Dimensions
Height
0.25
Width
2
Length
2
Details
Item
Contemporary Square Oil Rubbed Bronze Cy
Finish
Oil Rubbed Bronze
Series
Estate
Material
Brass
Weight
0.2
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Contemporary Square Oil Rubbed Bronze Cy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.