Contemporary Square Unlacquered Brass Cylinders Unlacquered Brass
Mfr # 6743.031
Zoro # G1349842
product price: $74.99
/eaKey Features
Finish
Unlacquered Brass
Series
Estate
Material
Brass
Length
4.7244
Color
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6743.031
Zoro #
G1349842
UPC #
-
Country of Origin
China
Dimensions
Length
4.7244
Width
3.7008
Height
2.2835
Details
Item
Contemporary Square Unlacquered Brass Cy
Finish
Unlacquered Brass
Series
Estate
Material
Brass
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Contemporary Square Unlacquered Brass Cy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.