
Contemporary Square Venetian Bronze Cylinders Venetian Bronze
Mfr # 6743.112
Zoro # G1349833
product price: $74.99
/eaKey Features
Series
Estate
Height
2.126
Width
3.4646
Length
7.2441
Weight
0.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6743.112
Zoro #
G1349833
UPC #
-
Country of Origin
China
Dimensions
Height
2.126
Width
3.4646
Length
7.2441
Details
Item
Contemporary Square Venetian Bronze Cyli
Series
Estate
Weight
0.8
Color
Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Contemporary Square Venetian Bronze Cyli
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.