Contemporary Unlacquered Brass Cremone Bolts Unlacquered Brass
Mfr # 8107.031.R8LK
Zoro # G1349763
product price: $1,496.00
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
55
Width
4.5
Basic Material
Brass
Fastener Finish
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8107.031.R8LK
Zoro #
G1349763
UPC #
-
Country of Origin
China
Dimensions
Length
55
Width
4.5
Details
Item
Contemporary Unlacquered Brass Cremone B
Material
Brass
Basic Material
Brass
Fastener Finish
Unlacquered Brass
Fastener Thread Direction
Right Hand
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Strike Type
Angle, Universal, and Mortise Strike
Description
Contemporary Unlacquered Brass Cremone B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.