
Contemporary Unlacquered Brass Cylinders Unlacquered Brass
Mfr # 6738.031
Zoro # G1349824
product price: $74.99
/eaKey Features
Finish
Unlacquered Brass
Style
Round
Series
Estate
Height
2.2
Weight
0.4409
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6738.031
Zoro #
G1349824
UPC #
-
Country of Origin
China
Dimensions
Height
2.2
Width
3.8
Length
4.7
Details
Item
Contemporary Unlacquered Brass Cylinders
Finish
Unlacquered Brass
Style
Round
Series
Estate
Weight
0.4409
Material
Brass
Color
Unlacquered Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Contemporary Unlacquered Brass Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.