Contemporary Venetian Bronze Cremone Bolts Venetian Bronze

  • Mfr # 8107.112.R8LK

  • Zoro # G1349903


product price: $1,496.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
0
Width
0
Fastener Thread Direction
Right Hand
Fastener Finish
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8107.112.R8LK
Zoro #
G1349903
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Contemporary Venetian Bronze Cremone Bol
Material
Brass
Fastener Thread Direction
Right Hand
Fastener Finish
Venetian Bronze
Basic Material
Brass
Color
Venetian Bronze
Series
Estate
Strike Type
Angle, Universal, and Mortise Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Contemporary Venetian Bronze Cremone Bol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.