Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Venetian Bronze Cylinders Venetian Bronze

  • Mfr # 6738.112

  • Zoro # G1349885


product price: $74.99
/ea

Key Features

Series
Estate
Color
Venetian Bronze
Height
0.3
Length
1.75
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6738.112
Zoro #
G1349885
UPC #
-
Country of Origin
China

Dimensions

Height
0.3
Length
1.75
Width
1.75

Details

Item
Contemporary Venetian Bronze Cylinders V
Series
Estate
Color
Venetian Bronze
Material
Brass
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Contemporary Venetian Bronze Cylinders V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.