Contemporary Vintage Brass Cremone Bolts Vintage Brass
Mfr # 8107.033.CVR
Zoro # G1349930
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
2
Width
2
Basic Material
Brass
Fastener Finish
Vintage Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8107.033.CVR
Zoro #
G1349930
UPC #
-
Country of Origin
China
Dimensions
Length
2
Width
2
Details
Item
Contemporary Vintage Brass Cremone Bolts
Material
Brass
Basic Material
Brass
Fastener Finish
Vintage Brass
Color
Vintage Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Contemporary Vintage Brass Cremone Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.