Zoro Homepage

Contemporary Vintage Brass Cylinders Vintage Brass

  • Mfr # 6738.033

  • Zoro # G1349973


product price: $74.99
/ea

Key Features

Finish
Vintage Brass
Style
Round
Series
Estate
Height
2.126
Color
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6738.033
Zoro #
G1349973
UPC #
-
Country of Origin
China

Dimensions

Height
2.126
Length
7.2441
Width
3.4646

Details

Item
Contemporary Vintage Brass Cylinders Vin
Finish
Vintage Brass
Style
Round
Series
Estate
Color
Vintage Brass
Weight
0.8
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Contemporary Vintage Brass Cylinders Vin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.