This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6060.151.LLS
Zoro #
G1350131
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Corridor Office Handlesets Antique Nicke
Lockset Function
Corridor / Office
Location Type
Interior
Finish
Antique Nickel
Series
Estate
Backset
2-3/4" Backset
Style
Left Hand
Lockset Handle Type
Lever
Color
Antique Nickel
Function
Corridor / Office
Material
Brass / Steel
Description
Item Corridor Office Handlesets Antique Nicke
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.